GAUGE ADAPTOR 1/2X3/8X3/8IN NPTF
GAUGE ADAPTOR 1/2X3/8X3/8IN NPTF
ENERPAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Gauge adaptor receives the gauge and mount into the system. Male end threads into pump and cylinder port: female end accepts hose connection.
Technical Specs
- ItemGauge Adapter
- Accuracy+/-2%
- MaterialStainless Steel
- Overall Length6.1 in
- Gauge Port GenderFemale
- Gauge Port TypeNPTF
- Hose/Coupler Port GenderFemale
- Hose/Coupler Port TypeNPTF
- Pump/Cylinder Port TypeNPTF
- FunctionFor Easy Mounting of a Pressure Gauge Into Your System
- Pressure Range 0 to 10,000 psi
- Connection Size 1/2 in
- Maximum Pressure 10,000 psi
- Compatible Brand and Series Enerpac Gauges
- Gauge Port Size 1/2 in
- Pump/Cylinder Port Gender Male
- Hose/Coupler Port Size 3/8 in
- Pump/Cylinder Port Size 3/8 in
- For Use With 3KD63, 5ZL41
- Country of Origin China
(subject to change)
Alternate Products
-
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.23
/ EACH
Related Products
-
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$718.26
/ EACH
-
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$875.96
/ EACH