!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIFFERENTIAL PRESSURE GAUGE,0-60 PSI RNGE,2 1/2 IN DIAL,1/4" FNPT,ALUMINUM/STAINLESS STEEL/VITON

DIFFERENTIAL PRESSURE GAUGE,0-60 PSI RNGE,2 1/2 IN DIAL,1/4" FNPT,ALUMINUM/STAINLESS STEEL/VITON

WIKA INSTRUMENTS

DIFFERENTIAL PRESSURE GAUGE,0-60 PSI RNGE,2 1/2 IN DIAL,1/4" FNPT,ALUMINUM/STAINLESS STEEL/VITON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIFFERENTIAL PRESSURE GAUGE,0-60 PSI RNGE,2 1/2 IN DIAL,1/4" FNPT,ALUMINUM/STAINLESS STEEL/VITON

DIFFERENTIAL PRESSURE GAUGE,0-60 PSI RNGE,2 1/2 IN DIAL,1/4" FNPT,ALUMINUM/STAINLESS STEEL/VITON

WIKA INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $534.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIK4206694
  • Mfr. Model # 4206694
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

This metal differential pressure gauge has an aluminum body and dial, and a stainless steel piston. Its differential pressure range is 60 PSI, and it is rated for 6000 PSI total pressure. The dial is 2 1/2 inches in diameter, and the threading is 1/4" FNPT. The scale type is 0/5 PSID through 0/100 PSID, and the smallest graduation of the gauge's primary range is five. This gauge has a reed switch relay, and the seal material is Viton.

Technical Specs

  • ItemDifferential Pressure Gauge
  • Rated Total Pressure6000 psi
  • StandardsCRN
  • Accuracy 2%
  • Seal Material Viton(R)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list