!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAUGE 0-800PSI

GAUGE 0-800PSI

WIKA

GAUGE 0-800PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE 0-800PSI

GAUGE 0-800PSI

WIKA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $224.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIK9838007
  • Mfr. Model # 9838007
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • ItemProcess Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter4.5 in
  • Case MaterialFibreglass Reinforced Thermoplastic
  • StandardsASME B40.100 Compliant
  • Operating Temperature - Minimum-40 Degrees C
  • Case LiquidNone
  • Process Media Temperature - Maximum100 Degrees C
  • Sensor MaterialStainless Steel
  • Pointer ColourBlack
  • Process Connection Size1/2 in
  • Primary Scale Unitspsi
  • Series232.34
  • Pressure Gauge TypeProcess Pressure Gauge
  • Scale TypeDual
  • Bezel MaterialFibreglass Reinforced Thermoplastic
  • Primary Scale Pressure Measurement - Maximum 800 psi
  • Compatible with Brand Universal
  • Accuracy +/-0.5%
  • IP Rating IP65
  • Pressure Range Type Pressure
  • Operating Temperature - Maximum 66 Degrees C
  • Process Connection Location Bottom
  • Socket Material 316L Stainless Steel
  • Liquid-Filled Case No
  • Lens Material Acrylic
  • Process Connection Type NPT
  • Dial Colour White
  • Secondary Scale Units kPa
  • Accuracy Grade ASME B40.100 Grade 2A
  • Dial Face Material Aluminum
  • Pointer Material Aluminum
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list