!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET SEALANT, THERMALLY REACTIVE, LIQUID, TEMP RANGE 38 TO 700 ° C, CURE 36 HR, BRN, 1 PT

GASKET SEALANT, THERMALLY REACTIVE, LIQUID, TEMP RANGE 38 TO 700 ° C, CURE 36 HR, BRN, 1 PT

LOCTITE

GASKET SEALANT, THERMALLY REACTIVE, LIQUID, TEMP RANGE 38 TO 700 ° C, CURE 36 HR, BRN, 1 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET SEALANT, THERMALLY REACTIVE, LIQUID, TEMP RANGE 38 TO 700 ° C, CURE 36 HR, BRN, 1 PT

GASKET SEALANT, THERMALLY REACTIVE, LIQUID, TEMP RANGE 38 TO 700 ° C, CURE 36 HR, BRN, 1 PT

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2374452
  • Mfr. Model # 2374452
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This one component, thermally reactive gasket sealant is used in high temperature and high-pressure applications. The brown-coloured, liquid sealing compound has an operating temperature range of 38 to 700 Degrees C and has a flashpoint of 71 Degrees C. This chemically resistant sealant can be used to seal flanges up to 2,900 pounds per square inch. The cure time for this sealant is 36 hours at a temperature of 93 Degrees C. This product comes in a one-pint brush top can.

Technical Specs

  • ItemExtreme Temperature Sealant
  • Container Size15.99 oz
  • Full Cure Time1 hr
  • Maximum Operating Temperature1300 Degrees F
  • SeriesLOCTITE NS 5540
  • StandardsCalifornia Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
  • Chemical BaseThermally Reactive Resin
  • Maximum Viscosity48,000 cP
  • Sealant TypeGasket Sealant
  • Specific Sealing ApplicationFlange, Sealant for Thread
  • Colour Brown
  • Container Type Can
  • Cure Type Heat
  • Minimum Operating Temperature -40 Degrees F
  • Product Form Liquid
  • VOC Content 0.14
  • Flash Point 159.8 Degrees F
  • Minimum Viscosity 48,000 cP
  • Specific Gravity 1.00
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin Ireland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list