!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET SEALANT, MR 5923, 16 FL OZ, BRUSH-TOP CAN, BROWN, OIL RESISTANT

GASKET SEALANT, MR 5923, 16 FL OZ, BRUSH-TOP CAN, BROWN, OIL RESISTANT

LOCTITE

GASKET SEALANT, MR 5923, 16 FL OZ, BRUSH-TOP CAN, BROWN, OIL RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET SEALANT, MR 5923, 16 FL OZ, BRUSH-TOP CAN, BROWN, OIL RESISTANT

GASKET SEALANT, MR 5923, 16 FL OZ, BRUSH-TOP CAN, BROWN, OIL RESISTANT

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.55 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1522029
  • Mfr. Model # 1522029
  • UNSPSC # 31201701
  • CATALOGUE PAGE # 1247
  • Shipping Weight 1.33 lbs

Product Details

This mr 5923 gasket sealant is brown and comes in a 16 fluid ounce brush-top can. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of 4 hour.

Technical Specs

  • ItemMR 5923 Gasket Sealant
  • Container Size16 fl oz
  • Full Cure Time1 day
  • Minimum Operating Temperature-65 Degrees F
  • Working Time4 hr
  • For Fluid TypeEthylene Glycol
  • StandardsCalifornia Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
  • Chemical BaseAlcohol, Modified Resin
  • Maximum Viscosity10,000 cP
  • Sealant TypeGasket Sealant
  • Specific Sealing ApplicationAviation, Industrial, Marine
  • Colour Brown
  • Container Type Brush-Top Can
  • Maximum Operating Temperature 400 Degrees F
  • Series MR 5923
  • Product Form Liquid
  • For Material Type Metal
  • VOC Content 274 g/L
  • Flash Point 59 Degrees F
  • Minimum Viscosity 8,000 cP
  • Specific Gravity 1.12
  • Storage Requirements 8 Degrees to 21 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list