!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET PUNCH SET, 5 IN OVERALL L, 25 MM PUNCH TAPER L, 10 PIECES, CANVAS/LEATHER/PAPER, CASE, SAE

GASKET PUNCH SET, 5 IN OVERALL L, 25 MM PUNCH TAPER L, 10 PIECES, CANVAS/LEATHER/PAPER, CASE, SAE

GENERAL

GASKET PUNCH SET, 5 IN OVERALL L, 25 MM PUNCH TAPER L, 10 PIECES, CANVAS/LEATHER/PAPER, CASE, SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET PUNCH SET, 5 IN OVERALL L, 25 MM PUNCH TAPER L, 10 PIECES, CANVAS/LEATHER/PAPER, CASE, SAE

GASKET PUNCH SET, 5 IN OVERALL L, 25 MM PUNCH TAPER L, 10 PIECES, CANVAS/LEATHER/PAPER, CASE, SAE

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GTLS1274
  • Mfr. Model # S1274
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 346
  • Shipping Weight 1.8 lbs

Product Details

This gasket punch set has a length of five inches. Along with a steel handle, it features hardened and tempered alloy steel, punches and mandrel are knurled with threaded couplings, s and more. In addition, it is made of steel, has a SAE measurement type, and is not tether ready with a knurled grip. This gasket punch set is designed for: canvas, leather, paper and includes 1 inch, ½ inch, ¾ inch, ⅜ inch, 5/16 inch, ⅝ inch, 7/16 inch, ⅞ inch, 9/16 inch, cu and more, 10 pieces.

Technical Specs

  • ItemGasket Punch Set
  • Types IncludedGasket Punch
  • Blade Tip ShapeAngled
  • Chisel TypeLeather Hole Punch
  • Includes HandguardHandguard Not Included
  • Overall Length5 in
  • Tip Size1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in
  • Measurement TypeSAE
  • Punch Taper Length25 mm
  • FeaturesHardened and Tempered Alloy Steel, Punches and Mandrel are Knurled with Threaded Couplings, Self-Centring Steel Mandrel, Spring-Loaded
  • Heat-TreatedHeat-Treated
  • Punch TypeGasket Punch
  • Set Type Punch Set
  • Number of Pieces 10
  • Includes Handle Handle Not Included
  • Handle Material Steel
  • Material Applications Canvas, Leather, Paper
  • Includes 1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Custom Plastic Case, Driving Mandrel, Hole Diameters: 1/4 in, (9) Punches
  • Material Steel
  • Container Type Case
  • Tether Ready Not Tether Ready
  • Grip Style Knurled
  • Includes Striking Cap Striking Cap Not Included
  • Tip Type Hollow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list