!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET MAKER, RTV, NON-SAG PASTE, TEMP RANGE -54 TO 316 ° C, CURE 24 HR, RED, 80 ML, SILICONE

GASKET MAKER, RTV, NON-SAG PASTE, TEMP RANGE -54 TO 316 ° C, CURE 24 HR, RED, 80 ML, SILICONE

PERMATEX

GASKET MAKER, RTV, NON-SAG PASTE, TEMP RANGE -54 TO 316 ° C, CURE 24 HR, RED, 80 ML, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET MAKER, RTV, NON-SAG PASTE, TEMP RANGE -54 TO 316 ° C, CURE 24 HR, RED, 80 ML, SILICONE

GASKET MAKER, RTV, NON-SAG PASTE, TEMP RANGE -54 TO 316 ° C, CURE 24 HR, RED, 80 ML, SILICONE

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.03 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML59403
  • Mfr. Model # 59403
  • UNSPSC # 31401902
  • CATALOGUE PAGE # 1248
  • Shipping Weight 3.8 lbs

Product Details

This gasket maker is a single component, room temperature vulcanizing sealant for high-temperature applications and heavy-duty use. The red, non-sag, silicone paste has a continuous operating temperature range of -54 to 316 Degrees C and a flashpoint of greater than 93 Degrees C. This non-flammable, non-toxic sealant begins to harden in one hour and cures fully in 24 hours. This product comes in an 80-millilitre tube.

Technical Specs

  • ItemGasket Maker
  • Container Size80 mL
  • Cure TypeRoom Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature-65 Degrees F
  • For Fluid TypeAuto and Shop Fluids
  • VOC Content0.03
  • Sealant TypeGasket Maker
  • Specific Sealing ApplicationOil Pans, Thermostat Housings, Transmission Pans, Valve Covers, Water Pumps
  • Colour Red
  • Container Type Tube
  • Maximum Operating Temperature 650 Degrees F
  • Product Form Paste
  • Standards OEM Specified
  • Flash Point 200 Degrees F
  • Specific Gravity 1.05
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list