!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET MAKER, RTV, THIXOTROPIC PASTE, TEMP RANGE -59 TO 232 ° C, CURE 24 HR, BLK, 7.5 OZ, ELASTOMERIC

GASKET MAKER, RTV, THIXOTROPIC PASTE, TEMP RANGE -59 TO 232 ° C, CURE 24 HR, BLK, 7.5 OZ, ELASTOMERIC

RIGHT STUFF

GASKET MAKER, RTV, THIXOTROPIC PASTE, TEMP RANGE -59 TO 232 ° C, CURE 24 HR, BLK, 7.5 OZ, ELASTOMERIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET MAKER, RTV, THIXOTROPIC PASTE, TEMP RANGE -59 TO 232 ° C, CURE 24 HR, BLK, 7.5 OZ, ELASTOMERIC

GASKET MAKER, RTV, THIXOTROPIC PASTE, TEMP RANGE -59 TO 232 ° C, CURE 24 HR, BLK, 7.5 OZ, ELASTOMERIC

RIGHT STUFF

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.18 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML26015
  • Mfr. Model # 26015
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 1247
  • Shipping Weight 0.71 lbs

Product Details

This single component, room temperature vulcanizing, elastomeric sealant makes leak-proof gaskets immediately. The black, thixotropic, non-slumping paste can withstand a continuous temperature range of -59 to 232 Degrees C and has a flashpoint of greater than 95 Degrees C. This sensor-safe, non-corrosive sealant begins to harden in five minutes and fully cures in 24 hours. This product comes in a 7.5-ounce pressurized can.

Technical Specs

  • ItemGasket Maker
  • Container Size7.5 oz
  • Minimum Operating Temperature-75 Degrees F
  • Product FormPaste
  • StandardsCalifornia Proposition 65, Ford, GM and Mercedes-Benz, Meets OEM Specification for Chrysler, NSF White Book Registered
  • Chemical BaseElastomeric Rubber
  • Sealant TypeGasket Maker
  • Specific Sealing ApplicationDifferential Covers, Oil Pans, Timing Covers, Transmission Pans
  • Colour Black
  • Maximum Operating Temperature 500 Degrees F
  • Series The Right Stuff 1 Minute Series
  • For Fluid Type Gear Lube and Coolants, Powertrain Fluids Including Engine Oil, Transmission Fluid
  • VOC Content 0.03
  • Flash Point 203 Degrees F
  • Specific Gravity 1.34
  • Storage Requirements 8 Degrees to 28 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list