!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET MAKER, ANAEROBIC, GEL, TEMP RANGE -10 TO 150 ° C, CURE 24 HR, PURPLE, 50 ML, METHACRYLATE

GASKET MAKER, ANAEROBIC, GEL, TEMP RANGE -10 TO 150 ° C, CURE 24 HR, PURPLE, 50 ML, METHACRYLATE

LOCTITE

GASKET MAKER, ANAEROBIC, GEL, TEMP RANGE -10 TO 150 ° C, CURE 24 HR, PURPLE, 50 ML, METHACRYLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET MAKER, ANAEROBIC, GEL, TEMP RANGE -10 TO 150 ° C, CURE 24 HR, PURPLE, 50 ML, METHACRYLATE

GASKET MAKER, ANAEROBIC, GEL, TEMP RANGE -10 TO 150 ° C, CURE 24 HR, PURPLE, 50 ML, METHACRYLATE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.26 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT38625
  • Mfr. Model # 544422
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 1247
  • Shipping Weight 0.18 lbs

Product Details

This anaerobic gasket maker is made for use on rigid machined flange assemblies with less than a 0.010-inch gap. The purple-coloured gel fully cures in 24 hours and begins to harden in 10 minutes. It has a temperature range of -10 to 150 Degrees C and a flashpoint of 93 Degrees C. This methacrylate-based adhesive is resistant to low pressures and comes in a 50-millimetre tube.

Technical Specs

  • ItemGasket Maker
  • Container Size50 mL
  • StandardsUL Classified for U.S.
  • Specific Gravity1.1
  • Colour Purple
  • Container Type Tube
  • Flash Point 93 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list