!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ULTRA GASKET MAKER, NO 599, GREY, 300 ML CARTRIDGE, 24 HOUR CURE

ULTRA GASKET MAKER, NO 599, GREY, 300 ML CARTRIDGE, 24 HOUR CURE

PERMATEX

ULTRA GASKET MAKER, NO 599, GREY, 300 ML CARTRIDGE, 24 HOUR CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA GASKET MAKER, NO 599, GREY, 300 ML CARTRIDGE, 24 HOUR CURE

ULTRA GASKET MAKER, NO 599, GREY, 300 ML CARTRIDGE, 24 HOUR CURE

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.52 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML59913
  • Mfr. Model # 59913
  • UNSPSC # 26101704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

This gasket maker is grey and comes in a 300 ml cartridge. It meets the standards for California Proposition 65 and is OEM Specified.

Technical Specs

  • ItemGasket Maker
  • Container Size300 mL
  • Full Cure Time24 hr
  • Maximum Operating Temperature500 Degrees F
  • Product FormPaste
  • StandardsCalifornia Proposition 65, OEM Specified
  • Chemical BaseOxime Silicone Rubber
  • Sealant TypeGasket Maker
  • Specific Sealing ApplicationIntake Manifold End Seals, Thermostat Housings, Valve Covers, Water Pump
  • Colour Grey
  • Container Type Cartridge
  • Cure Type Room Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature -65 Degrees F
  • For Fluid Type Gear Lube and Coolants, Powertrain Fluids Including Engine Oil, Transmission Fluid
  • VOC Content 0.02
  • Flash Point 199 Degrees F
  • Specific Gravity 1.47
  • Storage Requirements 8 Degrees to 28 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list