!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET MAKER, RTV, THIXOTROPIC PASTE, TEMP RANGE -54 TO 260 ° C, CURE 24 HR, BLK, 300 ML, SILICONE

GASKET MAKER, RTV, THIXOTROPIC PASTE, TEMP RANGE -54 TO 260 ° C, CURE 24 HR, BLK, 300 ML, SILICONE

PERMATEX

GASKET MAKER, RTV, THIXOTROPIC PASTE, TEMP RANGE -54 TO 260 ° C, CURE 24 HR, BLK, 300 ML, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET MAKER, RTV, THIXOTROPIC PASTE, TEMP RANGE -54 TO 260 ° C, CURE 24 HR, BLK, 300 ML, SILICONE

GASKET MAKER, RTV, THIXOTROPIC PASTE, TEMP RANGE -54 TO 260 ° C, CURE 24 HR, BLK, 300 ML, SILICONE

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.93 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML59813
  • Mfr. Model # 59813
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 1247
  • Shipping Weight 1.0 lbs

Product Details

This gasket maker is a single component, room temperature vulcanizing sealant designed for heavy-duty oil applications. The black, thixotropic, silicone paste dries tack-free in two hours and fully cures in 24 hours. This non-corrosive, low odour sealant has a temperature range of -54 to 260 Degrees C. It is sensor safe and has a flashpoint of greater than 93 Degrees C. This non-flammable, non-toxic product comes in a 300-millilitre cartridge.

Technical Specs

  • ItemGasket Maker
  • Container Size300 mL
  • Full Cure Time24 hr
  • Maximum Operating Temperature500 Degrees F
  • Product FormPaste
  • StandardsCalifornia Proposition 65, OEM Specified
  • Flash Point203 Degrees F
  • Specific Gravity1.44
  • Storage Requirements8 Degrees to 28 Degrees C
  • Colour Black
  • Container Type Cartridge
  • Cure Type Room Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature -65 Degrees F
  • For Fluid Type Powertrain Fluids
  • Chemical Base Oxime Silicone
  • Sealant Type Gasket Maker
  • Specific Sealing Application Differential Covers, Oil Pans, Timing Covers, Transmission Pans
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list