!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET MAKER, RTV, PASTE, TEMP RANGE -54 TO 260 ° C, CURE 24 HR, GREY, 85 ML, SILICONE

GASKET MAKER, RTV, PASTE, TEMP RANGE -54 TO 260 ° C, CURE 24 HR, GREY, 85 ML, SILICONE

PERMATEX

GASKET MAKER, RTV, PASTE, TEMP RANGE -54 TO 260 ° C, CURE 24 HR, GREY, 85 ML, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET MAKER, RTV, PASTE, TEMP RANGE -54 TO 260 ° C, CURE 24 HR, GREY, 85 ML, SILICONE

GASKET MAKER, RTV, PASTE, TEMP RANGE -54 TO 260 ° C, CURE 24 HR, GREY, 85 ML, SILICONE

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.29 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML31872
  • Mfr. Model # 31872
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 1247
  • Shipping Weight 0.27 lbs

Product Details

This single component, room temperature vulcanizing gasket maker is designed to withstand the harsh gear oil environment found in differentials and transfer cases. The grey, non-toxic paste has a continuous operating temperature range of -54 to 260 Degrees C and has a flashpoint of greater than 93 Degrees C. The low odour, sensor-safe sealant begins to harden in one hour and fully cures in 24 hours. This non-flammable product comes in an 85-millilitre tube.

Technical Specs

  • ItemGasket Maker
  • Container Size3 oz
  • Full Cure Time24 hr
  • Maximum Operating Temperature500 Degrees F
  • Product FormPaste
  • VOC Content0.03
  • Flash Point199 Degrees F
  • Specific Gravity1.45
  • Storage Requirements8 Degrees to 28 Degrees C
  • Colour Grey
  • Container Type Tube
  • Cure Type Room Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature -65 Degrees F
  • Standards California Proposition 65, OEM Specified
  • Chemical Base Oxime Silicone
  • Sealant Type Gasket Maker
  • Specific Sealing Application Differentials, transfer cases
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories