!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET MAKER, BLACK, 3 OZ TUBE, 24 HOUR CURE

GASKET MAKER, BLACK, 3 OZ TUBE, 24 HOUR CURE

PERMATEX

GASKET MAKER, BLACK, 3 OZ TUBE, 24 HOUR CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET MAKER, BLACK, 3 OZ TUBE, 24 HOUR CURE

GASKET MAKER, BLACK, 3 OZ TUBE, 24 HOUR CURE

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.90 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML59803
  • Mfr. Model # 59803
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 1247
  • Shipping Weight 0.26 lbs

Product Details

Ultra Black(R) OEM high temperature silicone gasket maker. Sensor-safe, low odour, non-corrosive. Temperature range -54 deg C to 250 deg C intermittent: resists auto and shop fluids and vibration. Retains high flexibility and oil resistance properties through use of a patented adhesion system.

Technical Specs

  • ItemGasket Maker
  • Container Size3 oz
  • Full Cure Time24 hr
  • Maximum Operating Temperature500 Degrees F
  • Product FormPaste
  • StandardsCalifornia Proposition 65, OEM Specified
  • Flash Point203 Degrees F
  • Specific Gravity1.44
  • Storage Requirements8 Degrees to 28 Degrees C
  • Colour Black
  • Container Type Tube
  • Cure Type Room Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature -65 Degrees F
  • For Fluid Type Powertrain Fluids
  • Chemical Base Oxime Silicone
  • Sealant Type Gasket Maker
  • Specific Sealing Application Differential Covers, Oil Pans, Timing Covers, Transmission Pans
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list