!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THE RIGHT STUFF 90 MINUTE SERIES GASKET MAKER, BLACK, 3 OZ TUBE, 24 HOUR CURE

THE RIGHT STUFF 90 MINUTE SERIES GASKET MAKER, BLACK, 3 OZ TUBE, 24 HOUR CURE

PERMATEX

THE RIGHT STUFF 90 MINUTE SERIES GASKET MAKER, BLACK, 3 OZ TUBE, 24 HOUR CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THE RIGHT STUFF 90 MINUTE SERIES GASKET MAKER, BLACK, 3 OZ TUBE, 24 HOUR CURE

THE RIGHT STUFF 90 MINUTE SERIES GASKET MAKER, BLACK, 3 OZ TUBE, 24 HOUR CURE

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML30873
  • Mfr. Model # 30873
  • UNSPSC # 31401902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This The Right Stuff 90 Minute Series gasket maker is black and comes in a three ounce tube. It meets the standards for California Proposition 65, Meets OEM Specifications. This gasket maker has a working time of 90 minutes.

Technical Specs

  • ItemGasket Maker
  • Container Size3 oz
  • Full Cure Time24 hr
  • Maximum Operating Temperature500 Degrees F
  • SeriesThe Right Stuff 90 Minute Series
  • Product FormPaste
  • StandardsCalifornia Proposition 65, Meets OEM Specifications
  • Chemical BaseOxime Silicone
  • Sealant TypeGasket Maker
  • Specific Sealing ApplicationDifferential Covers, Oil Pans, Timing Covers, Transmission Pans
  • Colour Black
  • Container Type Tube
  • Cure Type Room Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature -65 Degrees F
  • Working Time 90 min
  • For Fluid Type Coolant, Gear Oil, Oil and Common Shop Fluids, Transmission Fluid
  • VOC Content 0.03
  • Flash Point 203 Degrees F
  • Specific Gravity 1.44
  • Storage Requirements 8 Degrees to 28 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list