!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET MAKER, RTV, NON-SAG PASTE, TEMP RANGE -60 TO 371 ° C, CURE 24 HR, COPPER, 80 ML, SILICONE

GASKET MAKER, RTV, NON-SAG PASTE, TEMP RANGE -60 TO 371 ° C, CURE 24 HR, COPPER, 80 ML, SILICONE

PERMATEX

GASKET MAKER, RTV, NON-SAG PASTE, TEMP RANGE -60 TO 371 ° C, CURE 24 HR, COPPER, 80 ML, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET MAKER, RTV, NON-SAG PASTE, TEMP RANGE -60 TO 371 ° C, CURE 24 HR, COPPER, 80 ML, SILICONE

GASKET MAKER, RTV, NON-SAG PASTE, TEMP RANGE -60 TO 371 ° C, CURE 24 HR, COPPER, 80 ML, SILICONE

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.22 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML59703
  • Mfr. Model # 59703
  • UNSPSC # 31401902
  • CATALOGUE PAGE # 1247
  • Shipping Weight 0.24 lbs

Product Details

This gasket maker is a single component, room temperature vulcanizing sealant designed for high operating temperatures common in four-cylinder, turbocharged, or high-performance engines. The copper, non-sag, silicone paste dries tack-free in one hour and fully cures in 24 hours. This non-corrosive, low odour sealant has a temperature range of -60 to 371 Degrees C. It is sensor safe and has a flashpoint of greater than 93 Degrees C. This non-flammable, non-toxic product comes in an 80-millilitre

Technical Specs

  • ItemGasket Maker
  • Container Size3.5 oz
  • Cure TypeRoom Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature-65 Degrees F
  • For Fluid TypeAuto and Shop Fluids
  • VOC Content0.03
  • Flash Point199 Degrees F
  • Specific Gravity1.05
  • Storage Requirements8 Degrees to 28 Degrees C
  • Colour Copper
  • Container Type Tube
  • Maximum Operating Temperature 700 Degrees F
  • Product Form Paste
  • Standards OEM Specified
  • Chemical Base Oxime Silicone Rubber
  • Sealant Type Gasket Maker
  • Specific Sealing Application Exhaust Manifolds/Headers, Oil Pans, Thermostat Housings, Timing Covers, Valve Covers, Water Pumps
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list