GASKET DRESSING,0.67 OZ,STICK,PURPLE
GASKET DRESSING,0.67 OZ,STICK,PURPLE
LOCTITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
HIGH-Tack Gasket Dressing 534 is a hi-tack gasket dressing suitable to 300 degress fahrenheit. 19 gram stick.
Technical Specs
- ItemGasket Dressing
- Container Size0.67 oz
- Full Cure Time1 day
- Maximum Operating Temperature300 Degrees F
- Series534
- Product FormSolid
- For Material TypeCork
- VOC Content5.79 g/L
- Sealant TypeGasket Dressing
- Specific Sealing ApplicationGaskets
- Colour Purple
- Container Type Stick
- Cure Type Anaerobic
- Minimum Operating Temperature -65 Degrees F
- Working Time 5 min
- For Fluid Type Acetone, Automotive Fluids, Ethanol, Fuels, Water
- Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
- Chemical Base Methacrylate Ester
- Specific Gravity 1.12
- Storage Requirements 8 Degrees to 21 Degrees C
- Country of Origin United States
(subject to change)