!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS VALVE, DIRECT SPARK/HOT SURFACE IGNITION/INTERMITTENT PILOT, 1-STAGE, 720,000 BTUH

GAS VALVE, DIRECT SPARK/HOT SURFACE IGNITION/INTERMITTENT PILOT, 1-STAGE, 720,000 BTUH

ROBERTSHAW

GAS VALVE, DIRECT SPARK/HOT SURFACE IGNITION/INTERMITTENT PILOT, 1-STAGE, 720,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS VALVE, DIRECT SPARK/HOT SURFACE IGNITION/INTERMITTENT PILOT, 1-STAGE, 720,000 BTUH

GAS VALVE, DIRECT SPARK/HOT SURFACE IGNITION/INTERMITTENT PILOT, 1-STAGE, 720,000 BTUH

ROBERTSHAW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $760.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSC700-059
  • Mfr. Model # 700-059
  • UNSPSC # 40141609
  • CATALOGUE PAGE # 1983
  • Shipping Weight 3.0 lbs

Product Details

This 700 series gas valve is designed for use with the following applications: boilers, central heating units, rvs and mobile homes, wall heaters. In addition, it is 24 volts AC.

Technical Specs

  • ItemGas Valve
  • Current0.55 A
  • For MediaLiquid Propane, Natural Gas
  • Includes Conversion KitConversion Kit Not Included
  • Includes Pilot Generator KitPilot Generator Kit Not Included
  • Includes Pressure TapPressure Tap Outlet Included
  • Includes ThermostatMechanical Thermostat Not Included
  • Opening CharacteristicSlow Opening
  • Operating Temperature - Minimum-40 Degrees F
  • Pilot TypeDirect Spark Ignition, Hot Surface Ignition, Intermittent Pilot
  • Port Connection Size1 in
  • Reducer Bushings Included1 X 3/4 in
  • Valve DesignSingle
  • Application Boilers, Central Heating Units, RVs and Mobile Homes, Wall Heaters
  • Flow Direction Straight-Thru
  • Heating Capacity - Maximum 720,000 BtuH
  • Includes On/Off Switch On/Pilot/Off Switch Included
  • Includes Pressure Regulator Pressure Regulator Included
  • Includes Side Taps Side Taps Not Included
  • Manufacturer Series 700
  • Operating Temperature - Maximum 175 Degrees F
  • Pilot Port Connection Type Compression
  • Port Connection Gender Female
  • Port Connection Type NPT
  • Sensing Type Flame Sensor
  • Voltage 24V AC
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list