!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS VALVE, STANDING PILOT, DUAL STAGE, 150,000 BTUH, FAST OPENING, 24V AC, ½ IN FEMALE NPT

GAS VALVE, STANDING PILOT, DUAL STAGE, 150,000 BTUH, FAST OPENING, 24V AC, ½ IN FEMALE NPT

ROBERTSHAW

GAS VALVE, STANDING PILOT, DUAL STAGE, 150,000 BTUH, FAST OPENING, 24V AC, ½ IN FEMALE NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS VALVE, STANDING PILOT, DUAL STAGE, 150,000 BTUH, FAST OPENING, 24V AC, ½ IN FEMALE NPT

GAS VALVE, STANDING PILOT, DUAL STAGE, 150,000 BTUH, FAST OPENING, 24V AC, ½ IN FEMALE NPT

ROBERTSHAW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSC720-406
  • Mfr. Model # 720-406
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1915
  • Shipping Weight 2.45 lbs

Product Details

This 720 series fast-opening gas valve is 24 volts AC and 150,000 BTUH.

Technical Specs

  • ItemGas Valve
  • Electrical ConnectionsScrew/Spade Terminal
  • For MediaLiquid Propane, Natural Gas
  • Includes Conversion KitConversion Kit Included
  • Includes Pilot Generator KitPilot Generator Kit Not Included
  • Includes Pressure TapPressure Tap Outlet Included
  • Includes ThermostatMechanical Thermostat Not Included
  • Manufacturer Series720
  • Operating Temperature - Maximum175 Degrees F
  • Pilot Port Connection Size1/4 in
  • Pilot TypeStanding Pilot
  • Port Connection Size1/2 in
  • Reducer Bushings Included(2) 3/4 x 1/2 in
  • Valve DesignDual
  • Current 0.5 A
  • Flow Direction Straight-Thru
  • Heating Capacity - Maximum 150,000 BtuH
  • Includes On/Off Switch On/Pilot/Off Switch Included
  • Includes Pressure Regulator Pressure Regulator Included
  • Includes Side Taps Side Taps Not Included
  • Installation Orientation Versatile
  • Opening Characteristic Fast Opening
  • Operating Temperature - Minimum -40 Degrees F
  • Pilot Port Connection Type Compression
  • Port Connection Gender Female
  • Port Connection Type NPT
  • Sensing Type Flame Sensor
  • Voltage 24V AC
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list