!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS INFRARED TUBE HEATER, 120V AC, 18⅛X8½IN, 60 5/16 FOOT D, 60 HZ, RADIANT, 34X60 FOOT AREA, INDOOR

GAS INFRARED TUBE HEATER, 120V AC, 18⅛X8½IN, 60 5/16 FOOT D, 60 HZ, RADIANT, 34X60 FOOT AREA, INDOOR

DAYTON

GAS INFRARED TUBE HEATER, 120V AC, 18⅛X8½IN, 60 5/16 FOOT D, 60 HZ, RADIANT, 34X60 FOOT AREA, INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS INFRARED TUBE HEATER, 120V AC, 18⅛X8½IN, 60 5/16 FOOT D, 60 HZ, RADIANT, 34X60 FOOT AREA, INDOOR

GAS INFRARED TUBE HEATER, 120V AC, 18⅛X8½IN, 60 5/16 FOOT D, 60 HZ, RADIANT, 34X60 FOOT AREA, INDOOR

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,721.20 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRTDX260175N
  • Mfr. Model # DX2-60-175N
  • UNSPSC # 40100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 242.0 lbs

Product Details

This gas infrared tube heater includes mountain chains, Type 1 rubber hose. It measures 18⅛ inch width, 8½ inch height, 60 5/16 foot depth. This gas infrared tube heater has a 1-year manufacturer's warranty, 60 Hz, 4.8 Amps, and has radiant heating.

Technical Specs

  • ItemGas Infrared Tube Heater
  • Heating Capacity Input175,000 BtuH
  • Floor Coverage @ Minimum Mounting Height34 ft x 60 ft
  • Heating MethodRadiant
  • Overall Width18 1/8 in
  • Element TypeRadiant Pipe
  • Amperage4.8 A
  • Heat Output175,000 BtuH
  • Fuel Consumption1.68 thm/hr
  • Gas Connection Size3/4 in
  • Min. Mounting Height17 ft
  • Radiant Tube MaterialAluminum
  • Vent Diameter4 in
  • IncludesMountain Chains, Type 1 Rubber Hose
  • Fuel Type Natural Gas
  • Radiant Tube Length 60 ft
  • Heating Area 34 ft x 60 ft
  • Overall Height 8 1/2 in
  • Overall Depth 60 5/16 ft
  • Thermostat Included Thermostat Not Included
  • Heater Voltage 120V AC
  • Ignition Type Hot-Surface
  • Frequency 60 Hz
  • For Use Indoors/Outdoors Indoor Only
  • Operating Temperature 480 Degrees F
  • Reflector Material Aluminum
  • Manufacturers Warranty Length 1 yr
  • Standards CSA
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list