!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS DETECTOR,NH3 GAS,1 PPM RESOLUTION

GAS DETECTOR,NH3 GAS,1 PPM RESOLUTION

BW TECHNOLOGIES

GAS DETECTOR,NH3 GAS,1 PPM RESOLUTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS DETECTOR,NH3 GAS,1 PPM RESOLUTION

GAS DETECTOR,NH3 GAS,1 PPM RESOLUTION

BW TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,062.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BWTBWS1A2B
  • Mfr. Model # BWS1-A2-B
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemSingle Gas Detector
  • DetectsAmmonia
  • Resolution1 ppm
  • Operating Temp. Range-4 Degrees to 104 Degrees F, -20 Degrees to 40 Degrees C
  • Alarm TypeAudible, Visual, Vibrating
  • Battery Life12 mo.
  • Interchangeable SensorsNo
  • Width2-45/64"
  • StandardsCSA(US): Class I, Division 1, Groups A, B, C, D T4 Class I, Zone 0, AEx/Ex ia IIC T4 Ga -40 Degrees C Less Than = Tamb Less Than = 60 Degrees CATEX: Sira 18ATEX2243X 2460 g II 1G Ex ia IIC T4 Gag I M1 Ex ia I Ma -40 Degrees C Less Than = Tamb Less Than = 60 Degrees CIECEx: IECEx SIR 18.0058Ex ia IIC T4 Ga / Ex ia I Ma -40 Degrees C Less Than = Tamb Less Than = 60 Degrees CFCC ID: SU3BWS1IC: 20969-BWS1RED: RE-D Directive 2014/53/EU
  • IncludesDetector Complete with Specified Sensor, 1 ft. Calibration Hose, Calibration Cap, Quick Reference Guide
  • Gas Type NH3
  • Sensor Range 0 - 400 ppm
  • Housing Colour Black
  • Alarm Setting Low: 25 ppm, High: 50 ppm
  • Battery Type Lithium
  • Display LCD
  • Height 2-39/64"
  • Depth 1-39/64"
  • Features Serviceable, User Friendly Operation, Easy to Read Display For Multiple Languages, Lightweight Convenience, Ease Of Maintenance, Serviceability, The New 1 Series Sensor for Enhanced Reliability, Connected Bluetooth Low Energy (Ble) Capabilities
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list