GARDEN HOSE ADAPTER, ½ X ¾ IN FITTING SIZE, MALE X MALE, RIGID, 33 MM OVERALL L
GARDEN HOSE ADAPTER, ½ X ¾ IN FITTING SIZE, MALE X MALE, RIGID, 33 MM OVERALL L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This garden hose adapter has a length of 33 mm, and is made of brass x brass and has an NPT x NH connection type.
Technical Specs
- ItemGarden Hose Adapter
- Hose Fitting A GenderMale
- Hose Fitting A Size1/2 in
- Hose Fitting A Connection TypeNPT
- Fitting MaterialBrass x Brass
- Fitting Connection TypeNPT x NH
- Fitting Movement Rigid
- Hose Fitting B Gender Male
- Hose Fitting B Size 3/4 in
- Hose Fitting B Connection Type NH
- Overall Length 33 mm
- Fitting Gender Male x Male
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.37
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$377.78
/ EACH