GARBAGE BAGS, EXTRA STRONG, BLACK, 26 X 36 IN, RESIN, CA 125
GARBAGE BAGS, EXTRA STRONG, BLACK, 26 X 36 IN, RESIN, CA 125
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Use these extra strong black garbage bags for all of your industrial clean up needs. Made from recycled resins, these heavy-duty, 26 x 36-inch bags have all of your waste needs covered. Each case of 125 bags includes a perforated tab on the front panel for a seamless tear every time.
Technical Specs
Item Trash Bag
Width 26 in
Thickness 1.17 mm
Max. Load 16 gal
Bag Closure Type None
Bottom Seal Type Flat
% Recycled Content 5% Post-Consumer, 20% Post-Industrial
Scent Fragrance Free
Capacity 16 gal
Height 36 in
Colour Black
Garbage Bag Material LLDPE
Package Configuration Flat Pack
Legend High Density
Bags per Package 125
Country of Origin Canada
(subject to change)
Alternate Products
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.51
/ CASE
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.76
/ CASE