!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, CLUTE CUT/HEAT PATCH/STRAIGHT THUMB/GAUNTLET CUFF, SZ SMALL/7, BEIGE, MOOSEHIDE

GLOVES, CLUTE CUT/HEAT PATCH/STRAIGHT THUMB/GAUNTLET CUFF, SZ SMALL/7, BEIGE, MOOSEHIDE

BOB DALE

GLOVES, CLUTE CUT/HEAT PATCH/STRAIGHT THUMB/GAUNTLET CUFF, SZ SMALL/7, BEIGE, MOOSEHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CLUTE CUT/HEAT PATCH/STRAIGHT THUMB/GAUNTLET CUFF, SZ SMALL/7, BEIGE, MOOSEHIDE

GLOVES, CLUTE CUT/HEAT PATCH/STRAIGHT THUMB/GAUNTLET CUFF, SZ SMALL/7, BEIGE, MOOSEHIDE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.34 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG6011634SPK
  • Mfr. Model # 60-1-1634-S-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Keep your hands safe at work with these Clute cut gloves with a gauntlet cuff for added wrist protection. These moosehide gloves have a straight thumb and heat patch palm protection. These beige size small gloves are stitched with heat-resistant Kevlar(R).

Technical Specs

  • ItemWelding Gloves
  • Cuff ColourGray
  • Cuff MaterialCowhide
  • Glove Back MaterialMoosehide
  • Glove CutClute
  • Glove Leather GradeA
  • Glove MaterialsCowhide, Moosehide
  • Includes Glide PatchNo
  • Includes Padded PalmNo
  • Includes Pull StrapNo
  • InsulatedNo
  • Leather GradePremium
  • Oil ResistantNo
  • Palm StyleSingle Layer
  • Reinforcement CoverageReinforced Backhand
  • Stitching MaterialKevlar(R)
  • Touchscreen CompatibleNo
  • WaterproofNo
  • Colour Yellow
  • Cuff Length 6 in
  • Cuff Style Gauntlet
  • Glove Construction Cut and Sewn
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • High-Visibility No
  • Includes ID Panel No
  • Includes Pinch Point Protection No
  • Includes Red Palm No
  • Leather Colour Yellow
  • Leather Palm Process Split
  • Palm Material Moosehide
  • Reflective Backing No
  • Series Gander Brand
  • Thumb Style Straight
  • Water Resistant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list