!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GALVANIZED OFFSET SPOUT FUNNEL, STEEL, 192 FL OZ FLUID CAPACITY, 10½ IN OVERALL DIAMETER, SILVER

GALVANIZED OFFSET SPOUT FUNNEL, STEEL, 192 FL OZ FLUID CAPACITY, 10½ IN OVERALL DIAMETER, SILVER

FUNNEL KING

GALVANIZED OFFSET SPOUT FUNNEL, STEEL, 192 FL OZ FLUID CAPACITY, 10½ IN OVERALL DIAMETER, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GALVANIZED OFFSET SPOUT FUNNEL, STEEL, 192 FL OZ FLUID CAPACITY, 10½ IN OVERALL DIAMETER, SILVER

GALVANIZED OFFSET SPOUT FUNNEL, STEEL, 192 FL OZ FLUID CAPACITY, 10½ IN OVERALL DIAMETER, SILVER

FUNNEL KING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS53KJ40
  • Mfr. Model # 94465
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 451
  • Shipping Weight 1.17 lbs

Product Details

This galvanized offset spout funnel it includes removable filter 50 grit mesh screen. It is made of steel, and is silver-coloured. This galvanized offset spout funnel has an overall height of 11⅝ inch, and a diameter of 10½ inch.

Technical Specs

  • ItemGalvanized Offset Spout Funnel
  • Fluid Capacity192 fl oz
  • Overall Height11 5/8 in
  • Spout Length3 3/4 in
  • CoverNo Cover
  • FinishGalvanized
  • Mouth Outside Diameter10 1/2 in
  • Spout Inside Diameter1 in
  • Material Steel
  • Overall Diameter 10 1/2 in
  • Spout Outside Diameter 1 in
  • Colour Silver
  • Flow Capacity 192 oz
  • Includes Removable Filter 50 Grit Mesh Screen
  • Mouth Shape Round
  • Spout Location Offset
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list