!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAGE, DIFFERENTIAL

GAGE, DIFFERENTIAL

DWYER INSTRUMENTS

GAGE, DIFFERENTIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAGE, DIFFERENTIAL

GAGE, DIFFERENTIAL

DWYER INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,010.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ME79
  • Mfr. Model # A3003
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • ItemDifferential Pressure Gauge & Switch
  • Process Connection LocationSide
  • Process Connection TypeNPT
  • Nominal Dial Size4 in
  • Process Temperature Range20 Degrees to 120 Degrees F
  • SeriesA3000 Photohelic
  • Lens MaterialPolycarbonate
  • IP/NEMA RatingNot Rated
  • Rated Total Pressure-20 to 0 to 25 psi
  • Accuracy Details+/-2% of FS at 70 Degrees F (21.1 Degrees C)
  • Blowout Safety BackNo
  • Case Depth2.5 in
  • Case ShapeRound
  • Flange Diameter5.5 in
  • Housing MaterialDie Cast Aluminum
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Mounting OrientationUpright Only
  • Non-SparkingNo
  • Pointer ColourBlack
  • Repeatability+/-1%
  • StandardsCE/UL/CSA
  • Process Connection Gender Female
  • Process Connection Size 1/8 in
  • Hazardous Location Rating Not Rated
  • Accuracy +/-2.00%
  • Pressure Range 0 to 3 in wc
  • Pressure Gauge Type Differential Pressure Gauge with Switch
  • Gauge Case Material Plastic
  • Compatible Process Media Air, Non-Combustible and Compatible Gases
  • Application Fume Exhaust Systems
  • Adjustable Set Points Yes
  • Bolt Circle Diameter 5.125 in
  • Case Diameter 5 in
  • Dial Colour White
  • For Panel Cut-Out Size 4.812 in
  • Includes Instructions
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 1 yr
  • Mounting Type Flush-Mount
  • Panel-Mountable Yes
  • Removable Bezel Yes
  • Sensor Type Diaphragm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list