!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAFFER'S TAPE, YELLOW, 1⅞ IN X 54 YD, 10.75 MIL, VINYL COATED CLOTH BACK, RUBBER ADHESIVE

GAFFER'S TAPE, YELLOW, 1⅞ IN X 54 YD, 10.75 MIL, VINYL COATED CLOTH BACK, RUBBER ADHESIVE

SHURTAPE

GAFFER'S TAPE, YELLOW, 1⅞ IN X 54 YD, 10.75 MIL, VINYL COATED CLOTH BACK, RUBBER ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAFFER'S TAPE, YELLOW, 1⅞ IN X 54 YD, 10.75 MIL, VINYL COATED CLOTH BACK, RUBBER ADHESIVE

GAFFER'S TAPE, YELLOW, 1⅞ IN X 54 YD, 10.75 MIL, VINYL COATED CLOTH BACK, RUBBER ADHESIVE

SHURTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,415.48 / PACKAGE of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40TT90
  • Mfr. Model # P- 628
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.4 lbs

Product Details

This 24-pack of P- 628 gaffer's tape is yellow and comes in a continuous roll. It is designed for use in industries like general maintenance and repair and meets the standards for ASTM, PSTC. This residue-free gaffer's tape is for indoor use and has a tensile strength of 50 lb/in with a temperature range of 50 Degrees to 180 Degrees F, and a thickness of 10.75 mil.

Technical Specs

  • ItemGaffer's Tape
  • Imperial Tape Length54 yd
  • Metric Tape Length50 m
  • Tape BrandShurtape
  • EnvironmentIndoor
  • Maximum Tape Performance Temperature180 Degrees F
  • SeriesP- 628
  • Tape Adhesive MaterialRubber
  • Adhesion to Steel75 oz/in
  • StandardsASTM, PSTC
  • Tape Tensile Strength50 lb/in
  • Tape Elongation50%
  • Specifications MetASTM, PSTC
  • Tape Thickness 10.75 mil
  • Imperial Tape Width 1 7/8 in
  • Metric Tape Width 47.6 mm
  • Common Industry General Maintenance & Repair
  • Minimum Tape Performance Temperature 50 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Vinyl Coated Cloth
  • Tape Type Residue-Free Gaffer's Tape
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Cloth
  • Tape Colour Yellow
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list