ATTIC EXHAUST FAN, GABLE MOUNT, ELECTRIC MOTOR, MAX 1,900 SQ FT ATTIC, 1,320 CFM MAX, THERMOSTAT
ATTIC EXHAUST FAN, GABLE MOUNT, ELECTRIC MOTOR, MAX 1,900 SQ FT ATTIC, 1,320 CFM MAX, THERMOSTAT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This attic exhaust fan includes mounting brackets, plastic housing, thermostat, and is made of plastic. It measures 21 inch width, 6⅞ inch height, 21 inch length. This attic exhaust fan has 60 Hz, is gable mountable, 200 watts, and 17 inch diameter, and 1/10 horsepower.
Technical Specs
Item Attic Exhaust Fan
Blade Material Steel
Fire Safety Shut-Off No Fire Safety Shut-Off
Housing Material Plastic
Includes Shutter Shutter Not Included
Maximum Attic Area 1,900 sq ft
Mounting Location Gable
Overall Diameter 17 in
Overall Length 21 in
Dome Material Plastic
Rough Opening Diameter 15 1/2 in
Frequency 60 Hz
Airflow @ 0.000 in SP 1,380 cfm
Includes Mounting Brackets, Plastic Housing, Thermostat
Maximum Fan Speed 1,100 RPM
Power Source Electric Motor
Control Type Thermostat
Exhaust Airflow @ 0.000 in SP 1,320 cfm
High-Efficiency Motor No High-Efficiency Motor
Includes Humidistat Humidistat Not Included
Includes Thermostat Thermostat Included
Motor Horsepower 1/10 hp
Nameplate Voltage 120V AC
Overall Height 6 7/8 in
Overall Width 21 in
Rough Opening Shape Round
For High-Static Pressure Applications Not For High-Static Pressure Applications
Wattage 200 W
Current 3 A
Includes Motor Motor Included
Maximum Motor Speed 1,100 RPM
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$136.02
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$169.31
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.17
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.14
/ EACH