!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
G HI-VIS POLYESTER SHELL WITH BLUE SAN

G HI-VIS POLYESTER SHELL WITH BLUE SAN

HEXARMOR

G HI-VIS POLYESTER SHELL WITH BLUE SAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
G HI-VIS POLYESTER SHELL WITH BLUE SAN

G HI-VIS POLYESTER SHELL WITH BLUE SAN

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.15 / pair

EHC: EHC :
Min Qty 12 = $1,369.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX9032XXL11
  • Mfr. Model # 9032-XXL (11)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemCoated Gloves
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level6
  • ANSI/ISEA Needlestick Level - Palm5
  • StandardsCE Certified, EN 388: 2016X 4X43F
  • Glove PerformanceHigh Dexterity
  • Cuff StyleElastic
  • Finger CoverageFull Finger
  • Size- Numeric11
  • Glove ConstructionSeamless Knit
  • SeriesPointGuard(R) Ultra 9032
  • ANSI/ISEA Needlestick Force - Palm11.143 N
  • EN 388 Impact RatedNo
  • ANSI/ISEA Cut Level 9
  • Knit Material Polyester
  • Hand Protection Style Glove
  • EN 388 Rating 4X43F
  • Base Coating Material Nitrile
  • Glove Coating Material Nitrile
  • Base Coating Coverage 3/4 Dip
  • Glove Coating Coverage 3/4 Dip
  • Size- Alpha 2XL
  • Glove Coating Finish Textured
  • Thickness 15 ga
  • ANSI/ISEA Cut Load 7167
  • ANSI/ISEA Puncture Level 4
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list