!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HORIZONTAL CART FOR RECTANGULAR TABLES, 700 LB LOAD CAPACITY, 74 IN X 31 IN X 43 IN

HORIZONTAL CART FOR RECTANGULAR TABLES, 700 LB LOAD CAPACITY, 74 IN X 31 IN X 43 IN

APPROVED VENDOR

HORIZONTAL CART FOR RECTANGULAR TABLES, 700 LB LOAD CAPACITY, 74 IN X 31 IN X 43 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HORIZONTAL CART FOR RECTANGULAR TABLES, 700 LB LOAD CAPACITY, 74 IN X 31 IN X 43 IN

HORIZONTAL CART FOR RECTANGULAR TABLES, 700 LB LOAD CAPACITY, 74 IN X 31 IN X 43 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $532.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9P477
  • Mfr. Model # 9P477
  • UNSPSC # 56101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Product Details

This horizontal cart for rectangular tables measures 31 inch width x 43 inch height x 74 inch length, and has a powder-coated finish/coating. It is made out of steel. In addition, it has a 700-pound load capacity.

Technical Specs

  • ItemHorizontal Cart for Rectangular Tables
  • Max. Number of Tables12
  • Caster Wheel TypeStandard
  • Caster/Wheel Configuration(2) Rigid Casters, (2) Swivel Casters
  • Frame Finish/CoatingPowder Coated
  • Overall Length74 in
  • Overall Height43 in
  • Load Capacity 700 lb
  • Caster Wheel Dia. 4 in
  • Caster Wheel/Tread Material Rubber
  • Frame Colour Black
  • Frame Material Steel
  • Overall Width 31 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list