FLASHLIGHT, LED, 211 LUMENS, 6.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, PLASTIC
FLASHLIGHT, LED, 211 LUMENS, 6.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, PLASTIC
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flashlight is made of plastic and is designed for general use. In addition, it includes wrist strap. Plus it meets the standards for ANSI/NEMA FL 1. It also has four alkaline batteries, and a 1.5-year manufacturer's warranty.
Technical Specs
Item Flashlight
Battery Size AA
Number of Batteries 4
Beam Pattern Flood
Body Material Plastic
Number of Light Output Modes 1
Maximum Brightness 211 lm
Weight with Batteries 8.2 oz
Beam Colour White
Includes Secondary Light No
Hazardous Location Specification Not Rated
IP Rating IPX4
Special Operating Modes No Special Light Output
Switch Type Push Button
Beam Distance Levels 236 m
Body Diameter 2 1/4 in
Grip Style Ribbed
Lamp Life 50,000 hr
Manufacturer Warranty Length 1.5 yr
Overall Length 6 7/8 in
Resistance Properties Water Resistant
Standards ANSI/NEMA FL 1
Battery Chemistry Alkaline
Includes Batteries No
Rechargeable No
Body Colour Black
Lighting Technology LED
Maximum Beam Distance 236 m
Run Time at Maximum Brightness 6.5 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 1 m
Intrinsically Safe No
Mount Type Carabiner, Clamp
Switch Location Body
Application General Use
Beam Intensity Levels 13,960 cd
Brightness Levels 211 lm
Includes Wrist Strap
Lens Material Polycarbonate
Maximum Run Time 6.5 hr
Power Source Battery
Run Time Levels 6.5 hr
Country of Origin China
(subject to change)