!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FASTFIT SAFETY GLOVES, ORANGE, 2XL, SYNTHETIC LEATHER, ELASTIC CUFF

FASTFIT SAFETY GLOVES, ORANGE, 2XL, SYNTHETIC LEATHER, ELASTIC CUFF

MECHANIX WEAR

FASTFIT SAFETY GLOVES, ORANGE, 2XL, SYNTHETIC LEATHER, ELASTIC CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FASTFIT SAFETY GLOVES, ORANGE, 2XL, SYNTHETIC LEATHER, ELASTIC CUFF

FASTFIT SAFETY GLOVES, ORANGE, 2XL, SYNTHETIC LEATHER, ELASTIC CUFF

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.04 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWMFF09-012
  • Mfr. Model # MFF-09-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These safety orange FastFit safety gloves are size XX-large. They feature Trekdry tops to keep hands dry and comfortable. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemSafety Glove
  • Palm MaterialSynthetic Leather
  • Size- Alpha2XL
  • Cuff Style Elastic
  • Colour Orange
  • Glove Features Trekdry Tops To Keep Hands Dry And Comfortable, Plus Hook-and-Loop Closures For A Safe, Secure Fit.
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list