!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD VISOR, CLEAR, PC, 15½ X 8 X0.04 IN, FOR USE WITH 2AAV4, REUSABLE

FACESHIELD VISOR, CLEAR, PC, 15½ X 8 X0.04 IN, FOR USE WITH 2AAV4, REUSABLE

CONDOR

FACESHIELD VISOR, CLEAR, PC, 15½ X 8 X0.04 IN, FOR USE WITH 2AAV4, REUSABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD VISOR, CLEAR, PC, 15½ X 8 X0.04 IN, FOR USE WITH 2AAV4, REUSABLE

FACESHIELD VISOR, CLEAR, PC, 15½ X 8 X0.04 IN, FOR USE WITH 2AAV4, REUSABLE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2AUB6
  • Mfr. Model # 2AUB6
  • UNSPSC # 46181707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This faceshield visor measures 15 1/2 width x 8 height x 0.04 inches thickness and provides UV protection. It is made of polycarbonate and comes in clear. The reusable multi-purpose visor has an operating temperature ranging from 23 to 131 degrees Celsius and is suitable for use with 2AAV4.

Technical Specs

  • ItemFaceshield Visor
  • Compatible with SeriesUniversal
  • For Use With2AAV4
  • Includes Anti-Fog Visor CoatingNo
  • Includes No Visor CoatingsYes
  • Metal DetectableNo
  • StandardsANSI
  • Visor Height8 in
  • Visor Thickness0.04 in
  • Welding Shade DesignationNot Rated for Welding Use
  • Compatible with Brand Universal
  • Dielectric Protection No
  • Includes Visor
  • Includes Anti-Static Visor Coating No
  • Includes Scratch-Resistant Visor Coating No
  • Reusability Reusable
  • Visor Colour Clear
  • Visor Material Polycarbonate
  • Visor Width 15 1/2 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories