!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISINFECTANT, TRIGGER SPRAY BOTTLE, BLEACH FRAGRANCE, 946 ML

DISINFECTANT, TRIGGER SPRAY BOTTLE, BLEACH FRAGRANCE, 946 ML

CLOROX

DISINFECTANT, TRIGGER SPRAY BOTTLE, BLEACH FRAGRANCE, 946 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISINFECTANT, TRIGGER SPRAY BOTTLE, BLEACH FRAGRANCE, 946 ML

DISINFECTANT, TRIGGER SPRAY BOTTLE, BLEACH FRAGRANCE, 946 ML

CLOROX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.26 / CASE of 9

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CLO01671
  • Mfr. Model # 10055500016713
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Product Details

This Clorox Professional series disinfectant cleaner has a bleach fragrance, and is ready-to-use. It also features now you can use bleach inch more places than ever before. fuzion uses a revolutionary technology to eliminate the chemical reaction that can damage surfaces and leave a residue. the solution contains sodium hypochlorite and a neutralizer that, when combined, form hypochlorous acid. Plus it is designed for use on/with hard non-porous surfaces.

Technical Specs

  • ItemDisinfectant Cleaner
  • Container TypeTrigger Spray Bottle
  • Ready to Use/ConcentratedReady-to-Use
  • FragranceBleach
  • Surfaces for Use OnHard Non-Porous Surfaces
  • Wet Contact Time1 min
  • Flash PointLess than 93 Degrees C (200 Degrees F)
  • Rinse RequiredRinse Required
  • Primary Chemical Hypochlorous Acid
  • Container Size 946 mL
  • Recommended Dilution Ready-to-Use
  • Cleaner Form Liquid
  • Standards HMIS Rating 0-0-0-X
  • Product Series Clorox Professional
  • Features Now you can use bleach in more places than ever before. This cleaner disinfectant delivers fast kill times with a neutralizer that breaks down the bleach to minimize residue and odour. Fuzion(R) uses a revolutionary technology to eliminate the chemical reaction that can damage surfaces and leave a residue. The solution contains sodium hypochlorite and a neutralizer that, when combined, form hypochlorous acid.
  • Net Weight 2.16 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list