FUSE, 20 A, 600V AC, 2¼ IN L X 13/16 IN DIAMETER FUSE SIZE, CYLINDRICAL BODY
FUSE, 20 A, 600V AC, 2¼ IN L X 13/16 IN DIAMETER FUSE SIZE, CYLINDRICAL BODY
BUSSMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Low peak, dual-element, time-delay Class J fuse, 20 amp, 600 volts AC, 300,000 amp RMS symmetrical interrupting capacity.
Technical Specs
- ItemFuse
- AC Voltage Rating600V AC
- ClassJ
- SpeedTime Delay
- Fits Fuse Block StyleNonrejection
- Fuse Size2 1/4 in L x 13/16 in dia
- Diameter13/16 in
- Equivalent SeriesAJT, JTD, LPJ
- Body MaterialMelamine
- StandardsCE, UL-Special Purpose Guide JFHR, CSA Class 1422-02
- Amps 20 A
- DC Voltage Rating 300V DC
- Visual Indication Nonindicating
- Body Style Cylindrical
- Interrupt Rating 100kA at 300V DC, 300kA at 600V AC
- Length 2 1/4 in
- Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT
- Compatible Fuse Block Series CH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600
- Element Dual
- Country of Origin Mexico
(subject to change)
Related Products
-
BUSSMANN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.33
/ EACH
-
BUSSMANN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.66
/ EACH