!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUSE PULLER PLIER, 1⅞ IN JAW L, ½ IN JAW W, ⅞ IN MAX JAW OPENING, 5 IN OVERALL L, NEEDLE

FUSE PULLER PLIER, 1⅞ IN JAW L, ½ IN JAW W, ⅞ IN MAX JAW OPENING, 5 IN OVERALL L, NEEDLE

JONARD TOOLS

FUSE PULLER PLIER, 1⅞ IN JAW L, ½ IN JAW W, ⅞ IN MAX JAW OPENING, 5 IN OVERALL L, NEEDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE PULLER PLIER, 1⅞ IN JAW L, ½ IN JAW W, ⅞ IN MAX JAW OPENING, 5 IN OVERALL L, NEEDLE

FUSE PULLER PLIER, 1⅞ IN JAW L, ½ IN JAW W, ⅞ IN MAX JAW OPENING, 5 IN OVERALL L, NEEDLE

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10G947
  • Mfr. Model # FP-600
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • ItemFuse Puller Pliers
  • Nose ShapeNeedle
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening7/8 in
  • Tip Width5/16 in
  • Jaw Thickness3/8 in
  • Non-SparkingNot Non-Sparking
  • FeaturesInstall and Extract Heat Coils
  • Grip StyleStandard Cushion
  • Handle StyleDipped
  • Jaw Width1/2 in
  • Steel TypeChrome Vanadium Steel
  • Weight0.248 lb
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 90 Degrees
  • Overall Length 5 in
  • Jaw Length 1 7/8 in
  • Additional Tool Functions Fuse Puller
  • Insulated Not Insulated
  • Application Installing and Extracting Fuses From Line Amplifiers and Other Cylindrical Shaped Components Including Heat Coils
  • Grip Material Plastic
  • Handle Colour Yellow
  • Jaw Opening Type Spring Return
  • Plier Material Steel
  • Tether Ready Not Tether Ready
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories