IN-LINE FUSE HOLDER, 1 POLE, 0 TO 20 A, 250V AC/125V DC, CRIMP, NONINDICATING, NON-BREAKAWAY
IN-LINE FUSE HOLDER, 1 POLE, 0 TO 20 A, 250V AC/125V DC, CRIMP, NONINDICATING, NON-BREAKAWAY
BUSSMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This in-line fuse holder has one pole, and a voltage rating of 250V AC/125V DC. This in-line fuse holder meets the standards for UL-R. It is made of phenolic.
Technical Specs
Item In-Line Fuse Holder
Amp Range 0 to 20 A
Voltage Rating 250V AC/125V DC
Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB
Fuse Block Style Nonrejection
Wire Size 16 to 12 AWG
Body Material Phenolic
Body Height 0.25 in
Body Length 0.25 in
Fits Fuse Type Glass and Ceramic
Number of Poles 1
For Fuse Size 1 1/4 in L x 1/4 in dia
Visual Indication Nonindicating
Fuse Block Design Non-Breakaway
Mounting Style Inline
Connector Type Crimp
Body Width 0.25 in
Standards UL-R
Country of Origin Mexico
(subject to change)