FINGER-SAFE FUSE BLOCK, 3 POLES, 0 TO 30 A, 600V AC/DC, BOX LUG, INDICATING, J
FINGER-SAFE FUSE BLOCK, 3 POLES, 0 TO 30 A, 600V AC/DC, BOX LUG, INDICATING, J
BUSSMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This fuse block has three poles, and a voltage rating of 600V AC/DC. It measures 3.84 inch W x 4.59 inch L. This fuse block meets the standards for CE, CSA, and UL.
Technical Specs
Item Fuse Block
Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I
Amp Range 0 to 30 A
For Fuse Size 2-1/4 in L x 13/16 in dia
Fuse Block Style Nonrejection
Length 4.59 in
Number of Poles 3
Visual Indication Indicating
Width 3.84 in
Includes Auxiliary Contact No
Product Type Finger-Safe Fuse Block
Body Material Thermoplastic
Connector Type Box Lug
Fits Fuse Type Class J
Fuse Block Design Finger-Safe
Height 2.83 in
Mounting Style DIN Rail
Standards CE, CSA Certified, UL Listed
Voltage Rating 600V AC/DC
Wire Range 18 to 3 AWG
Includes Communication Feature No
Fuse UL Class J
Country of Origin China
(subject to change)