FINGER-SAFE FUSE BLOCK, 1 POLE, 0 TO 30 A, 48V DC, CLAMP/SPADE LUG, INDICATING
FINGER-SAFE FUSE BLOCK, 1 POLE, 0 TO 30 A, 48V DC, CLAMP/SPADE LUG, INDICATING
BUSSMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This fuse block has one pole, and a voltage rating of 48V DC. It measures 3.28 inch W x 2.91 inch L. This fuse block meets the standards for CE, CSA, and UL.
Technical Specs
Item Fuse Block
Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM
Amp Range 0 to 30 A
For Fuse Size 1-1/2 in L x 13/32 in dia
Fuse Block Style Nonrejection
Length 2.91 in
Number of Poles 1
Visual Indication Indicating
Width 3.28 in
Includes Auxiliary Contact No
Product Type Finger-Safe Fuse Block
Body Material Thermoplastic
Connector Type Clamp/Spade Lug
Fits Fuse Type Midget
Fuse Block Design Finger-Safe
Height 2.43 in
Mounting Style DIN Rail
Standards CE, CSA Certified, UL Listed
Voltage Rating 48V DC
Wire Range 18 to 4 AWG
Includes Communication Feature No
Fuse UL Class Midget
Country of Origin China
(subject to change)