IN-LINE FUSE HOLDER, 1 POLE, 0 TO 20 A, 32V DC, WIRE LEADS, INDICATING, COVERED, 297, AF2, ATM
IN-LINE FUSE HOLDER, 1 POLE, 0 TO 20 A, 32V DC, WIRE LEADS, INDICATING, COVERED, 297, AF2, ATM
BUSSMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This in-line fuse holder has one pole, and a voltage rating of 32V DC. It is made of rubber. This in-line fuse holder has a (2) 4-inch wire length. Plus it is with electro-tin inch body H x iron. This in-line fuse holder has 16 AWG wire size, and Wire Leads connector type.
Technical Specs
Item In-Line Fuse Holder
Amp Range 0 to 20 A
Voltage Rating 32V DC
Compatible Fuse Series 297, AF2, ATM
Fuse Block Style Nonrejection
Wire Size 16 AWG
Mounting Style Inline
Connector Type Wire Leads
Body Width 0.41 in
Fits Fuse Type Automotive
Number of Poles 1
For Fuse Size 41/64 in L x 7/16 in W x 5/32 in dia
Visual Indication Indicating
Fuse Block Design Covered
Wire Length (2) 4 in
Body Material Rubber
Body Height 0.59 in
Body Length 1.56 in
Country of Origin Taiwan
(subject to change)