FUSE BLOCK, 1 POLE, 31 TO 60 A, 600V AC/DC, BOX LUG, NONINDICATING
FUSE BLOCK, 1 POLE, 31 TO 60 A, 600V AC/DC, BOX LUG, NONINDICATING
BUSSMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This fuse block has one pole, and a voltage rating of 600V AC/DC. It measures 1.03 inch W x 2.6 inch L. This fuse block meets the standards for CSA and UL.
Technical Specs
Item Fuse Block
Compatible Fuse Series FCF, TCF
Amp Range 31 to 60 A
For Fuse Size 2-1/8 in L x 1 in W x 1-1/8 in D
Fuse Block Style Rejection
Length 2.6 in
Number of Poles 1
Visual Indication Nonindicating
Width 1.03 in
Includes Auxiliary Contact No
Product Type Fuse Block
Body Material Glass Filled PBT
Connector Type Box Lug
Fits Fuse Type Class J
Fuse Block Design Finger-Safe
Height 1.53 in
Mounting Style DIN Rail, Panel
Standards CSA Certified, UL Listed
Voltage Rating 600V AC/DC
Wire Range 18 to 4 AWG
Includes Communication Feature No
Fuse UL Class CF
Country of Origin China
(subject to change)