FINGER-SAFE FUSE BLOCK, 2 POLES, 0 TO 30 A, 600V AC/300V DC, CLAMP/SPADE LUG, INDICATING
FINGER-SAFE FUSE BLOCK, 2 POLES, 0 TO 30 A, 600V AC/300V DC, CLAMP/SPADE LUG, INDICATING
BUSSMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This fuse block has two poles, and a voltage rating of 600V AC/300V DC. It measures 1.38 inch W x 2.44 inch L. This fuse block meets the standards for UL.
Technical Specs
Item Fuse Block
Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC
Amp Range 0 to 30 A
For Fuse Size 1-1/2 in L x 13/32 in dia
Fuse Block Style Nonrejection
Length 2.44 in
Number of Poles 2
Visual Indication Indicating
Width 1.38 in
Includes Auxiliary Contact No
Product Type Finger-Safe Fuse Block
Body Material Thermoplastic
Connector Type Clamp/Spade Lug
Fits Fuse Type Class CC
Fuse Block Design Finger-Safe
Height 2.91 in
Mounting Style DIN Rail
Standards UL Listed
Voltage Rating 600V AC/300V DC
Wire Range 18 to 4 AWG
Includes Communication Feature No
Fuse UL Class CC
Country of Origin China
(subject to change)