!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUSE BLOCK,31 TO 60A,R,3 POLE

FUSE BLOCK,31 TO 60A,R,3 POLE

LITTELFUSE

FUSE BLOCK,31 TO 60A,R,3 POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE BLOCK,31 TO 60A,R,3 POLE

FUSE BLOCK,31 TO 60A,R,3 POLE

LITTELFUSE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG486N01
  • Mfr. Model # LFR250603CID
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemFuse Block
  • Fuse UL ClassR
  • Number of Poles3
  • For Fuse Size3 in L x 13/16 in dia
  • Visual IndicationIndicating
  • Fuse Block DesignOpen
  • Mounting StyleBolt-Down: DIN Rail
  • Connector TypeBox Lug
  • Width4.1 in
  • Spring Reinforced ClipYes
  • Fits Fuse Type Industrial
  • Amp Range 31 to 60 A
  • Voltage Rating 250V AC/DC
  • Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R
  • Fuse Block Style Rejection
  • Wire Range 14 to 6 AWG
  • Body Material Thermoplastic
  • Height 2.26 in
  • Length 4.71 in
  • Standards CSA Certified, RoHS, UL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list