!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUSE BLOCK, FITS INDUSTRIAL FUSE TYPE, 1 POLE, 0 TO 30 A, 250V AC/125V DC

FUSE BLOCK, FITS INDUSTRIAL FUSE TYPE, 1 POLE, 0 TO 30 A, 250V AC/125V DC

BUSSMANN

FUSE BLOCK, FITS INDUSTRIAL FUSE TYPE, 1 POLE, 0 TO 30 A, 250V AC/125V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE BLOCK, FITS INDUSTRIAL FUSE TYPE, 1 POLE, 0 TO 30 A, 250V AC/125V DC

FUSE BLOCK, FITS INDUSTRIAL FUSE TYPE, 1 POLE, 0 TO 30 A, 250V AC/125V DC

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40LG59
  • Mfr. Model # HM25030-1CR
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This fuse block has one pole, and a voltage rating of 250V AC/125V DC. It measures 1 inch W x 3.2 inch L x 2 inch H. This fuse block meets the standards for CE, CSA, REACH, RoHS, and UL. It is made thermoplastic.

Technical Specs

  • ItemFuse Block
  • Fuse UL ClassH, K5
  • Number of Poles1
  • For Fuse Size2 in L x 9/16 in dia
  • Visual IndicationNonindicating
  • Fuse Block DesignOpen
  • Mounting StyleBolt-Down, DIN Rail
  • Connector TypeBox Lug
  • Width1 in
  • Spring Reinforced ClipYes
  • Fits Fuse Type Industrial
  • Amp Range 0 to 30 A
  • Voltage Rating 250V AC/125V DC
  • Compatible Fuse Series NLN, NON, OT, REN, RF, RLN
  • Fuse Block Style Nonrejection
  • Wire Range 14 to 2 AWG (Cu), 8 to 2 AWG (Al)
  • Body Material Thermoplastic
  • Height 2 in
  • Length 3.2 in
  • Standards CE, CSA Certified, REACH, RoHS, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list