AUTOMOTIVE FUSE, 3 AMPS, 32V DC, VIOLET COLOUR, NONINDICATING, 5 PK
AUTOMOTIVE FUSE, 3 AMPS, 32V DC, VIOLET COLOUR, NONINDICATING, 5 PK
LITTELFUSE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 257 Series automotive fuse has 3 amps, and a voltage rating of 32V DC. It measures 3/4 inch W x 3/4 inch L x 13/64 inch depth. This automotive fuse meets the standards for CSA and UL. It is made of plastic.
Technical Specs
Item Automotive Fuse
Visual Indication Nonindicating
AC Voltage Rating Not Rated
Speed Fast Acting
Fits Fuse Block Style Nonrejection
Interrupt Rating 1 kA @ 32V DC
Fuse Size 3/4 in L x 3/4 in W x 13/64 in
Width 3/4 in
Equivalent Series 257, AF, ATC
Standards CSA, UL
Amps 3 A
Series 257
DC Voltage Rating 32V DC
Body Material Plastic
Body Style Blade
Colour Code Violet
Length 3/4 in
Depth 13/64 in
Element Single
Alternate Products
BUSSMANN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.70
/ PKG