!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEMICONDUCTOR FUSE, 60 AMPS, 500V AC, BOLT-ON BODY, 3-3/16 IN L X 13/16 IN DIAMETER FUSE SIZE

SEMICONDUCTOR FUSE, 60 AMPS, 500V AC, BOLT-ON BODY, 3-3/16 IN L X 13/16 IN DIAMETER FUSE SIZE

BUSSMANN

SEMICONDUCTOR FUSE, 60 AMPS, 500V AC, BOLT-ON BODY, 3-3/16 IN L X 13/16 IN DIAMETER FUSE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEMICONDUCTOR FUSE, 60 AMPS, 500V AC, BOLT-ON BODY, 3-3/16 IN L X 13/16 IN DIAMETER FUSE SIZE

SEMICONDUCTOR FUSE, 60 AMPS, 500V AC, BOLT-ON BODY, 3-3/16 IN L X 13/16 IN DIAMETER FUSE SIZE

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $337.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1CV34
  • Mfr. Model # FWH-60A
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This semiconductor fuse measures 3 3/16 inch L. This semiconductor fuse meets the standards for CE, CSA and UL.

Technical Specs

  • ItemSemiconductor Fuse
  • AC Voltage Rating500V AC
  • Visual IndicationNonindicating
  • Body StyleBolt-On
  • Interrupt Rating200kA at 500V AC, 50kA at 500V DC
  • Length3 3/16 in
  • Equivalent Brand and SeriesA50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P
  • Compatible Fuse Block Series1BS
  • ElementSingle
  • Amps 60 A
  • DC Voltage Rating 500V DC
  • Speed Fast Acting
  • Fits Fuse Block Style Nonrejection
  • Fuse Size 3-3/16 in L x 13/16 in dia
  • Diameter 13/16 in
  • Equivalent Series A50P, A50QS, FWH, L50S
  • Body Material Fiberglass
  • Standards CE, CSA Certified, UL Recognized
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list