FUNNEL, FILTER 8, FLEXIBLE SPOUT, NATURAL, 120 OZ, 8 IN, POLYETHYLENE
FUNNEL, FILTER 8, FLEXIBLE SPOUT, NATURAL, 120 OZ, 8 IN, POLYETHYLENE
DYNALINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This automotive funnel with eight filters has a capacity of 120 ounces and a diameter of eight inches. It offers a wider opening for automotive applications and has heavy-duty construction and a hang-up tab. It is supplied with one 100 mesh filter, has a flexible spout, and is made of polyethylene.
Technical Specs
Item Funnel with Filter
Fluid Capacity 3.5 L
Overall Height 8 in
Spout Length 5 1/4 in
Cover No Cover
Screen YES
Attachment Type No Attachment Type
Includes Filter, Hang Tab
Mouth Outside Diameter 7 1/2 in
Mouth Width 7 1/2 in
Spout Type Angled
Material Plastic
Overall Diameter 8 in
Spout Outside Diameter 7/8 in
Spout With Spout
Hang Tab With Hang Tab
Number of Funnels 1
Bowl Capacity 3.5 L
Includes End Caps End Caps Not Included
Mouth Shape Round
Spout Location Offset
Country of Origin China
(subject to change)
Alternate Products
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.60
/ each
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.43
/ each
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.93
/ each