FUNNEL, FILTER 9, FLEXIBLE SPOUT, SPARK PROOF, NATURAL, 9 IN, 144 OZ, POLYETHYLENE
FUNNEL, FILTER 9, FLEXIBLE SPOUT, SPARK PROOF, NATURAL, 9 IN, 144 OZ, POLYETHYLENE
DYNALINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This funnel with nine filters has a flexible spout and is made of polyethylene. It is spark-, dent-, and rust-proof with a hang-up tab and is supplied with one 100 mesh filter. This natural funnel has a diameter of nine inches and a capacity of 144 ounces.
Technical Specs
Item Funnel with Filter
Fluid Capacity 4.26 L
Spout Outside Diameter 1 in
Spout Flexible
Number of Funnels 1
Bowl Capacity 4.26 L
Includes End Caps End Caps Not Included
Mouth Shape Round
Spout Location Straight
Material Metal, Plastic
Overall Diameter 9 in
Spout Length 3 3/8 in
Hang Tab With Hang Tab
Attachment Type No Attachment Type
Includes Filter, Hang Tab
Mouth Outside Diameter 9 in
Mouth Width 9 in
Spout Type Straight
Country of Origin Taiwan
(subject to change)
Alternate Products
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.51
/ each
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.43
/ each
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.71
/ each
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.93
/ each