FUNNEL WITH FILTER, METAL, PLASTIC, CLEAR, 3 IN DIA
FUNNEL WITH FILTER, METAL, PLASTIC, CLEAR, 3 IN DIA
DYNALINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Industrial polyethylene funnels, diameter: 3 inches, capacity: 6 ounces. Flexible, durable, spark-proof, dent-proof and rustproof. Handy hang up tab, supplied with one 100 mesh filter.
Technical Specs
Item Funnel with Filter
Fluid Capacity 177 mL
Overall Height 3 in
Spout Length 1 7/8 in
Cover No Cover
Screen YES
Attachment Type No Attachment Type
Includes Filter, Hang Tab
Mouth Outside Diameter 3 in
Mouth Width 3 in
Spout Type Straight
Material Metal, Plastic
Overall Diameter 3 in
Spout Outside Diameter 3/16 in
Spout With Spout
Hang Tab With Hang Tab
Number of Funnels 1
Bowl Capacity 177 mL
Includes End Caps End Caps Not Included
Mouth Shape Round
Spout Location Straight
Country of Origin China
(subject to change)
Alternate Products
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.60
/ each
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.43
/ each
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.71
/ each