!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OFFSET FUNNEL, STEEL, 32 FL OZ FLUID CAPACITY, 6 IN OVERALL DIAMETER, 7 IN OVERALL H, 3 IN SPOUT L

OFFSET FUNNEL, STEEL, 32 FL OZ FLUID CAPACITY, 6 IN OVERALL DIAMETER, 7 IN OVERALL H, 3 IN SPOUT L

PLEWS-LUBRIMATIC

OFFSET FUNNEL, STEEL, 32 FL OZ FLUID CAPACITY, 6 IN OVERALL DIAMETER, 7 IN OVERALL H, 3 IN SPOUT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OFFSET FUNNEL, STEEL, 32 FL OZ FLUID CAPACITY, 6 IN OVERALL DIAMETER, 7 IN OVERALL H, 3 IN SPOUT L

OFFSET FUNNEL, STEEL, 32 FL OZ FLUID CAPACITY, 6 IN OVERALL DIAMETER, 7 IN OVERALL H, 3 IN SPOUT L

PLEWS-LUBRIMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.75 / each

EHC: EHC :
Min Qty 12 = $381.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLW75-001
  • Mfr. Model # 75-001
  • UNSPSC # 27112902
  • CATALOGUE PAGE # 450
  • Shipping Weight 0.325 lbs

Technical Specs

  • ItemOffset Funnel
  • Fluid Capacity32 fl oz
  • Overall Height7 in
  • Spout Length3 in
  • Flow Capacity32 oz
  • Mouth Outside Diameter6 in
  • Material Galvanized Steel
  • Overall Diameter 6 in
  • Spout Outside Diameter 3/4 in
  • Colour Silver
  • Includes Screen to Filter Out Contaminants
  • Mouth Shape Round
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list