!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LARGE FUNNEL, PLASTIC, POLYPROPYLENE, AUTOCLAVABLE, WHITE, POWDER FUNNEL, 5 PK

LARGE FUNNEL, PLASTIC, POLYPROPYLENE, AUTOCLAVABLE, WHITE, POWDER FUNNEL, 5 PK

DYNALON

LARGE FUNNEL, PLASTIC, POLYPROPYLENE, AUTOCLAVABLE, WHITE, POWDER FUNNEL, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LARGE FUNNEL, PLASTIC, POLYPROPYLENE, AUTOCLAVABLE, WHITE, POWDER FUNNEL, 5 PK

LARGE FUNNEL, PLASTIC, POLYPROPYLENE, AUTOCLAVABLE, WHITE, POWDER FUNNEL, 5 PK

DYNALON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.80 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KWN8
  • Mfr. Model # 342555-0150
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • ItemLarge Funnel
  • Body ColourWhite
  • Funnel Top Inside Diameter - Metric149.86 mm
  • Stem Length - Metric25 mm
  • Overall Height - Metric68 mm, 75 mm, 94 mm, 110 mm, 138 mm
  • ClarityTransparent
  • Funnel MaterialPolypropylene
  • Laboratory Funnel TypePowder
  • Autoclavable Autoclavable
  • Body Material Polypropylene
  • Product Type Powder Funnel
  • Basic Material Plastic
  • Stem Outside Diameter - Metric 29 mm
  • For Use With Powders
  • Funnel Maximum Outside Diameter - Metric 163.51 mm
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list